Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein 40210 Camouflage Gloves, Size
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$28.52
Each
No longer available or discontinued by the manufacturer.
Klein 40215 Journeyman Grip Gloves,
$44.17
This Set Contains Everything You Need to Repair and Restore Fiberglass Fish Tapes. The Multi-Function Ratcheting Tool Cuts and Strips Tape Cleanly and Crimps On New Attachments. This Is A Staple Tool For Every Wire-Pulling Professional.
$221.17
Specific For Hvac Applications, This High Temperature Thermocouple (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein’S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.
$31.12
Replacement Tap For Cat. No. 627-20
$10.47
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
$22.50
Leather Work Gloves, X-Large, Pair
$27.68
The Bi-Metal Hole Saw Kit Contains The Most Popular Sizes For Basic Electrical Work Plus Two Arbors. Multiple Leverage Points Provide Easy Slug Removal. Heavy Duty Bits Bore Through 2X4S In A Single Pass. All In A Rugged Carrying Case.
$109.56
Klein 40228 Leather Utility Gloves,
$30.09
Klein Bi-Metal Hacksaw Blades Are 12-Inches Long With 24 Teeth Per Inch. The Special High-Speed Steel Teeth Fused to Regular Carbon-Steel Body Provide Superior Cutting and Longer Life. The Blades Withstand Greater Saw Tension For Less Blade Flexing .
$31.72
For Use In Hydraulic Drivers. Punch and Die Are Required For Operation. Draw Stud'S Flat End Designed to Guide Punch For Faster Thread Engagement.
$29.11
Cowhide Leather Gloves, Large
$19.99
The ET120 Is It The Perfect Choice For Hvac Professionals. It Is An Easy-to-Use Tester That Provides Audible and Visual Alarms In The Presence Of Methane, Propane and Other Combustible Gases At Concentrations As Low As 50 PPM. It Features Two Levels Of Sensitivity Depending On Users' Needs: High (Approximately 50 to 1000 PPM) and Low (Approximately 1, 000 to 10, 000 PPM).
$137.94
Heavy Duty Gloves, Small
$24.99
Heavy Duty Gloves, Large
Heavy Duty Gloves, X-Large
Cowhide Leather Gloves, X-Large
20
Popularity
Default